Apply to be a TradeMaster!
Main product image of 24" 3-Blade Fan, CCW  (1/2" Bore), 70-100580-08
Magnifying glass
Hover image to zoom

24" 3-Blade Fan, CCW (1/2" Bore), 70-100580-08

Brand:
Rheem
SKU:
70-100580-08
Rating:
(1)
Q&A:
(0)
24" 3-Blade Fan, CCW  (1/2" Bore), 70-100580-08
Magnifying glass
Hover image to zoom
$110.36 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
24" Three-Blade Fan Specifications:
  • Pitch: 23°
  • Bore Diameter (in.): 1/2

    **Image may not represent actual product.**
  • Specs

    –
    Rotation:

    CCW

    Blade Length:

    24"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I definitely like the product

    Great product and delivery was superb. Thank you supply house will be using you from now on as my main go to for products.
    Carrol
    FL
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy