Shop Resideo Sale
Main product image of 18" 2-Blade Fan, CCW  (1/2" Bore), 70-101323-15
Magnifying glass
Hover image to zoom

18" 2-Blade Fan, CCW (1/2" Bore), 70-101323-15

Brand:
Rheem
SKU:
70-101323-15
Rating:
(0)
Q&A:
(0)
18" 2-Blade Fan, CCW  (1/2" Bore), 70-101323-15
Magnifying glass
Hover image to zoom
$77.02 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
18" Two-Blade Fan Specifications:
  • Pitch: 31°
  • Bore Diameter (in.): 1/2

    **Image may not represent actual product.**
  • Specs

    –
    Rotation:

    CCW

    Blade Length:

    18"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy