Apply to be a TradeMaster!
Main product image of Fan Blade Kit, 70-101323-28K
Magnifying glass
Hover image to zoom

Fan Blade Kit, 70-101323-28K

Brand:
Rheem
SKU:
70-101323-28K
Rating:
(0)
Q&A:
(0)
Fan Blade Kit, 70-101323-28K
Magnifying glass
Hover image to zoom
$166.75 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
26" Diameter

Description

–

These ProTech fan blades have multiple angled blades that rotate around a central hub, effectively drawing air through the A/C condenser coil. The aerodynamic design of each replacement fan blade part ensures maximum airflow with minimal noise and vibration from the HVAC system, contributing to the overall quiet operation of the heating and cooling unit.


Features:

  • Number of blades: 3
  • Overall diameter (inches): 26
  • Rotation: CCW
  • Pitch (degrees): 24
  • Bore Diameter (inches): 1/2
  • Hub Location: Inlet Side

Specs

–
Pitch:

24

Rotation:

CCW

Hub Location:

Inlet Side

Diameter (Inches):

26"

Number of Blades:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy