Apply to be a TradeMaster!
Main product image of 24"  Two-Blade Fan, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom

24" Two-Blade Fan, CCW (1/2" Bore)

Brand:
Rheem
SKU:
70-101738-03
Rating:
(2)
Q&A:
(0)
24"  Two-Blade Fan, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom
$121.21 each
In Stock
In Stock
Get 3 Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Rotation
CCW

Description

24" Two-Blade Fan Specifications:
  • Pitch (Degrees): 24°
  • Hub Location: Inlet Side

  • Specs

    Rotation:

    CCW

    Blade Length:

    24"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    3 out of 2 reviews
    50% would recommend this product
    3
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Good blade

    Whoever is whining that it's not OEM, it's a fan blade lol. It's the fan blade that it needs to be.
    Zac
    Lakeland fl
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Disappointing Purchase: Non-Genuine Rheem Fan Blade

    I recently purchased a fan blade that was advertised as a genuine Rheem part, but upon closer inspection, I found several discrepancies that led me to return it. The part arrived with only a paper label displaying a product number. Significantly, it lacked a manufacture date code, origin of manufacture, or any certification information, which are typically present on authentic Rheem parts. Additionally, the absence of any specific markings on the part itself made it difficult to confirm its authenticity and compatibility with my system. This lack of detailed identification does not inspire confidence that the part would perform to the standards expected of genuine Rheem components. Given the risks associated with installing potentially non-standard and uncertified parts in my system, and the availability of other vendors offering certified genuine parts, I opted to return this fan blade. For anyone considering this product, I strongly recommend verifying the authenticity and ensuring the part meets the specific requirements for your system to avoid potential issues down the line.
    Vapour Tek
    NY
    2 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy