Apply to be a TradeMaster!
Main product image of Induced Draft Blower w/ Gasket (120V), 70-101888-02
Magnifying glass
Hover image to zoom

Induced Draft Blower w/ Gasket (120V), 70-101888-02

Brand:
Rheem
SKU:
70-101888-02
Rating:
(2)
Q&A:
(0)
Induced Draft Blower w/ Gasket (120V), 70-101888-02
Magnifying glass
Hover image to zoom
$400.06 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Induced Draft Blower w/ Gasket (120V)

**Image may not be exact representation of item.**

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Product was as advertised

Product was delivered on time and intact. It fit and is working well.
furnace repair guy
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part (but stock picture is incorrect), great company

Stock photo on the website is wrong, but part arrives correct. SupplyHouse is such a great company. They were able to identify the exact parts I needed and shipped them with arrival the next day. They had the lowest price too. Just an insanely good experience.
Markos
Chicago
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy