Apply to be a TradeMaster!
Main product image of Induced Draft Blower w/ Gasket (120V), 70-102691-81
Magnifying glass
Hover image to zoom

Induced Draft Blower w/ Gasket (120V), 70-102691-81

Brand:
Rheem
SKU:
70-102691-81
Rating:
(5)
Q&A:
(0)
Induced Draft Blower w/ Gasket (120V), 70-102691-81
Magnifying glass
Hover image to zoom
$311.01 each
In Stock
In Stock
Get 39 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Induced Draft Blower w/ Gasket Specifications:
  • No. of Stages: 1
  • Side of Discharge: Right
  • Inducer Housing: Polymeric
  • Specs

    –
    Voltage:

    120v

    Frequency:

    60 Hz

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Great prices good shipping time.

    Would definitely order from supplyhouse.com. Legit!
    Mike
    Denver,CO
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect replacement for 70-102691-01 for Rheem

    I have a Rheem draft inducer that started making a loud grinding noise on the day after Thanksgiving then fully packed in the next day. The old part had a big 942 sticker on it and on one sticker had cust. P/N 70-102691-01, No. 70625942 and on the other sticker with voltages and amperages E167360 A and Mod: 71623861E. The only real difference between this one and the old one is a newly added condensate pipe which comes with a yellow cover over it and I left it on as I already have a condensate line in place slightly downstream. The benefit of buying here is next day air, albeit sadly UPS did not deliver before 10am as they advertised.
    Dave
    Seattle, WA
    3 years ago
    Was this review helpful to you?

    A perfect fit

    This upgraded part fit perfectly in my furnace. Compared to the 1100 repair job i was quoted this made it much easier
    Joe
    Felton
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great replacement part

    Replaced my OEM part with no problem. quick and easy install, plug and play great purchase and price was great
    paul
    Schererville, Indiana
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quick shipping excellent customer service

    I inquired with customer service if this item would replace our inducer blower. The iblower was from FASCO, and their SKU is 71623861e. The Rheem part number is 70-102691-01, which goes in Rheem Furnace 90RT07EES01 (Sometimes listed as 90RT). The part worked perfectly, although there were two hose outlets on it, vs the one on the original part. I think this is actually an upgrade since the previous hose placement could collect condensation.
    Incompetent homeowner
    US
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy