Apply to be a TradeMaster!
Main product image of 10" x 9" 48-Blade CW Wheel (1/2" Bore), 70-18625-01
Magnifying glass
Hover image to zoom

10" x 9" 48-Blade CW Wheel (1/2" Bore), 70-18625-01

Brand:
Rheem
SKU:
70-18625-01
Rating:
(1)
Q&A:
(0)
10" x 9" 48-Blade CW Wheel (1/2" Bore), 70-18625-01
Magnifying glass
Hover image to zoom
$134.87 each
In Stock
In Stock
Get 1 Mon, Jun 15
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10" x 9"

Description

10" x 9" 48-Blade CW Wheel (1/2" Bore)

Features:
  • Overall Diameter Dim. D (in.): 10-5/8
  • Overall Width Dim. W (in.): 9-1/2
  • Nominal Size (in.): 10 x 9
  • No. of Blades: 48
  • Nominal Hub Bore Shaft Size Dim. E (in.): 1/2
  • No. Set Screws: 1
  • Outside Edge of Disc to Outside End of Hub Dim. A (in.): 1/32
  • Hub Length Dim. B (in.): 1-1/8
  • Disc Setback - Outside Edge of Disc to End of Wheel Opposite Hub Dim. C (in.): 4-3/4
  • Keyway (in.): None
  • Rotation Direction (Facing Hub): CW
  • Disc Shape (Hub side): Concave

Specs

Size:

10" x 9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great replacement part

This replaced my original blower fan that had separated from the hub. This part looks like better construction than the original.
Rich
Harrisburg, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy