Apply to be a TradeMaster!
Main product image of Fan Blade, 70-19917-01
Magnifying glass
Hover image to zoom
Fan Blade, 70-19917-01
Magnifying glass
Hover image to zoom
$139.82 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
20" Diameter

Description

–
70-19917-01 is an official OEM Fan Blade for Rheem HVAC equipment.

Specs

–
Product Type:

Fan Blade

Number of Blades:

6

Rotation:

CW

Pitch:

35

Bore:

1/2"

Diameter (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy