Apply to be a TradeMaster!
Main product image of 20" 2-Blade Fan, CCW (1/2" Bore), 70-20607-05
Magnifying glass
Hover image to zoom

20" 2-Blade Fan, CCW (1/2" Bore), 70-20607-05

Brand:
Rheem
SKU:
70-20607-05
Rating:
(0)
Q&A:
(0)
20" 2-Blade Fan, CCW (1/2" Bore), 70-20607-05
Magnifying glass
Hover image to zoom
$149.75 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
20" 2-Blade Fan Specifications:
  • Pitch: 16°
  • Bore Diameter (in.): 1/2
  • Hub Location: Inlet Side

  • **Image may not represent actual product.**

    Specs

    –
    Rotation:

    CCW

    Blade Length:

    20"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy