Shop Resideo Sale
Main product image of 11" x 7" CW Blower Wheel (1/2" Bore), 70-21476-02
Magnifying glass
Hover image to zoom

11" x 7" CW Blower Wheel (1/2" Bore), 70-21476-02

Brand:
Rheem
SKU:
70-21476-02
Rating:
(2)
Q&A:
(0)
11" x 7" CW Blower Wheel (1/2" Bore), 70-21476-02
Magnifying glass
Hover image to zoom
$136.23 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW

Description

–
11" x 7" CW Blower Wheel (1/2" Bore) Specifications:
  • 54 Blades
  • Disc Shape (Hub side): Convex

  • Specs

    –
    Rotation:

    CW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    2 out of 2 reviews
    2
    out of 2 Reviews
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    50%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Actually 12" x 7.5

    I managed to squeeze it in to housing but yeah. 12". Not 11.
    James
    CA
    7 years ago
    Was this review helpful to you?

    Would not buy this again

    This was bigger than it said, and when I called customer service the guy was rude to find a different blower wheel
    Kim
    Chandler az
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy