Apply to be a TradeMaster!
Main product image of 11" x 10" Reversible Blower Wheel (3/4" Bore), 70-21773-01
Magnifying glass
Hover image to zoom

11" x 10" Reversible Blower Wheel (3/4" Bore), 70-21773-01

Brand:
Rheem
SKU:
70-21773-01
Rating:
(0)
Q&A:
(0)
11" x 10" Reversible Blower Wheel (3/4" Bore), 70-21773-01
Magnifying glass
Hover image to zoom
$140.83 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Reversible

Description

–
11" x 10" Reversible Blower Wheel (3/4" Bore) Specifications:
  • Overall Diameter Dim. D (in.): 11-15/16
  • Overall Width Dim. W (in.): 10-3/4
  • Nominal Size (in.): 11 x 10
  • No. of Blades: 54
  • Nominal Hub Bore Shaft Size Dim. E (in.): 3/4
  • No. Set Screws: 2
  • Outside Edge of Disc to Outside End of Hub Dim. A (in.): 1-7/8
  • Hub Length Dim. B (in.): 3-3/4
  • Disc Setback - Outside Edge of Disc to End of Wheel Opposite Hub Dim. C (in.): 5-3/8
  • Keyway (in.): None
  • Rotation Direction (Facing Hub): Reversible
  • Disc Shape (Hub side): Double Convex

**Image may not represent actual product.**

Specs

–
Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy