Apply to be a TradeMaster!
Main product image of 20" 2-Blade Fan, CCW  (1/2" Bore), 70-21848-05
Magnifying glass
Hover image to zoom

20" 2-Blade Fan, CCW (1/2" Bore), 70-21848-05

Brand:
Rheem
SKU:
70-21848-05
Rating:
(3)
Q&A:
(1)
20" 2-Blade Fan, CCW  (1/2" Bore), 70-21848-05
Magnifying glass
Hover image to zoom
$56.78 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
20" Two-Blade Fan Specifications:
  • Pitch: 26°
  • Bore Diameter (in.): 1/2
  • Specs

    –
    Rotation:

    CCW

    Blade Length:

    20"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Definatley will use SupplyHouse in the future.

    Perfect replacement, exact fit. Fast shipping.
    GA
    Georgia
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hot weather savior

    Replacement fan blade is better than original. Runs much more quietly and with less vibration than the original.
    Home Owner Fixer
    Charleston WV
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Customer Service Experience. Correct Fan Blade .

    Condenser Fan Motor Went Bad, Good thing, Cause Fan Blade Had Broken Rivet. Was Ablle to get Correct OEM Type Replacement. Fast Shipping! Gave CSO, My Unit Model & Serial Number. They Confirmed Correct Part. I'll be Doing Business with them Again. Kudos!
    J.B.
    Hogansville, Georgia
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is shaft hub & set screw included with blade

    Asked by cwell 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes it is

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy