Apply to be a TradeMaster!
Main product image of Induced Draft Blower With Gasket (460V), 70-23641-92
Magnifying glass
Hover image to zoom

Induced Draft Blower With Gasket (460V), 70-23641-92

Brand:
Rheem
SKU:
70-23641-92
Rating:
(3)
Q&A:
(0)
Induced Draft Blower With Gasket (460V), 70-23641-92
Magnifying glass
Hover image to zoom
$306.09 each
In Stock
In Stock
Get 115 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v

Description

–
70-23641-92 is an official OEM Induced Draft Blower With Gasket (460V) for Rheem HVAC equipment.

Specs

–
Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I wold this product agsin and again

I use it to repair equipment
Ol
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope I dont need to replace again for a loooong time

Fit like a glove. Works as intended : )
Robb
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product was an exact match for the draft motor that was bad right down to the gasket, and it made for an easy swap. The new motor is running great.
Eric
Buffalo Grove, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy