Apply to be a TradeMaster!
Main product image of 2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V), 70-24206-02
Magnifying glass
Hover image to zoom

2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V), 70-24206-02

Brand:
Rheem
SKU:
70-24206-02
Rating:
(0)
Q&A:
(0)
2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V), 70-24206-02
Magnifying glass
Hover image to zoom
$542.43 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
2400, 3400 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
0.85 Amps

Description

–
Features:
  • Permanent Split Capacitor
  • 2-Speed (3400/2400 RPM)
  • 1/20 hp, 0.85 amps, 115 volt
  • 3-Pin Connector
  • 89 CFM
  • Rotation CWSE
  • No gasket included
  • Ball Bearings
  • 1 Year Manufacture Warranty

Specs

–
Voltage:

115V

Amperage:

0.85

Speeds:

2

Horse Power:

1/20

RPM:

2400

3400

Rotation:

CWSE

Bearings:

Ball

Type:

Permanent Split Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy