Apply to be a TradeMaster!
Main product image of Inducer Assembly w/ Gasket (460V), 70-42242-01
Magnifying glass
Hover image to zoom

Inducer Assembly w/ Gasket (460V), 70-42242-01

Brand:
Rheem
SKU:
70-42242-01
Rating:
(0)
Q&A:
(0)
Inducer Assembly w/ Gasket (460V), 70-42242-01
Magnifying glass
Hover image to zoom
$617.70 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v

Description

–
Inducer Assembly with Gasket (460V) Specifications:
  • No. of Stages: 1
  • Side of Discharge: Left
  • Inducer Housing: Polymeric

  • **Images may not represent actual product.**

    Specs

    –
    Voltage:

    460v

    Frequency:

    60 Hz

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy