Apply to be a TradeMaster!
Main product image of 22" 3-Blade Fan, CCW (1/2" Bore), 70-42268-01
Magnifying glass
Hover image to zoom

22" 3-Blade Fan, CCW (1/2" Bore), 70-42268-01

Brand:
Rheem
SKU:
70-42268-01
Rating:
(0)
Q&A:
(0)
22" 3-Blade Fan, CCW (1/2" Bore), 70-42268-01
Magnifying glass
Hover image to zoom
$422.59 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
22" Three-Blade Fan Specifications:

Features:
  • No. of Blades: 3
  • Overall Diameter (in.): 22
  • Rotation (Facing Air Discharge Side): CCW
  • Pitch (Degrees): 30
  • Bore Diameter (in.): 1/2
  • Hub Location: Inlet Side

Specs

–
Rotation:

CCW

Blade Length:

22"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy