Apply to be a TradeMaster!
Main product image of 24" 3-Blade Fan, CCW  (1/2" Bore), 70-42484-01
Magnifying glass
Hover image to zoom

24" 3-Blade Fan, CCW (1/2" Bore), 70-42484-01

Brand:
Rheem
SKU:
70-42484-01
Rating:
(2)
Q&A:
(0)
24" 3-Blade Fan, CCW  (1/2" Bore), 70-42484-01
Magnifying glass
Hover image to zoom
$81.05 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
24" Three-Blade Fan Specifications:
  • Pitch: 25°
  • Bore Diameter (in.): 1/2
  • Hub Location: Inlet Side

  • **Image may not represent actual product.**

    Specs

    –
    Rotation:

    CCW

    Blade Length:

    24"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    good product

    installed on ac fit fine good price fast shipping
    jwp
    Florida
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would buy again

    Needed a fan for an AC after the one that was there went bad. Who knew the center piece could spin on it's own creating a screeching noise that one thought the house was coming apart. Was unable to find a fan here in Florida for winter house. We found you on line and had the fan in a few days. My husband who is a fixer of anything was able to put this in the AC along with a new motor and it works just great. Thanks so much. The funny thing about this was that it shipped from an area not 20 miles from my Illinois home. Who knew!!!!
    Char
    Ft Pierce, Fl
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy