Apply to be a TradeMaster!
Main product image of 15" x 15" Blower Wheel CW/CCW (1" Bore), 70-42540-02
Magnifying glass
Hover image to zoom

15" x 15" Blower Wheel CW/CCW (1" Bore), 70-42540-02

Brand:
Rheem
SKU:
70-42540-02
Rating:
(0)
Q&A:
(0)
15" x 15" Blower Wheel CW/CCW (1" Bore), 70-42540-02
Magnifying glass
Hover image to zoom
$231.67 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW, CW

Description

–
15" x 15" Blower Wheel CW/CCW (1" Bore)

Features:
  • Overall Diameter Dim. D (in.): 15
  • Overall Width Dim. W (in.): 15
  • Nominal Size (in.): 15 x 15
  • No. of Blades: 51
  • Nominal Hub Bore Shaft Size Dim. E (in.): 1
  • No. Set Screws: 2
  • Outside Edge of Disc to Outside End of Hub Dim. A (in.): 2-5/32
  • Hub Length Dim. B (in.): 4-5/16
  • Disc Setback - Outside Edge of Disc to End of Wheel Opposite Hub Dim. C (in.): 7-1/2
  • Keyway (in.): None
  • Rotation Direction (Facing Hub): Reversible
  • Disc Shape (Hub side): Double Convex


**Image may not represent actual product.**

Specs

–
Rotation:

CCW

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy