Apply to be a TradeMaster!
Main product image of Silicone Rubber Tubing, 79-21491-93
Magnifying glass
Hover image to zoom

Silicone Rubber Tubing, 79-21491-93

Brand:
Rheem
SKU:
79-21491-93
Rating:
(0)
Q&A:
(0)
Silicone Rubber Tubing, 79-21491-93
Magnifying glass
Hover image to zoom
$28.96 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Length (Inches)
120" Length
Product Highlight: Max Temp (F)
392°F Max Temp

Description

–
Silicone Rubber Tubing Specifications:
  • Material: Silicone Rubber
  • Hose I.D. (Inches): 3/16
  • Hose Wall Thickness (Inches): 1/16
  • Length (Inches): 120
  • Length (Feet): 10
  • Color: Black Or Red
  • Maximum Rated Temperature (Fahrenheit): 392"

  • Specs

    –
    Color:

    Red

    Black

    Length (Inches):

    120"

    Max Temp (F):

    392°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy