Apply to be a TradeMaster!
Main product image of 31.5" Santoprene Tubing w/ Clamp, 79-24182-83
Magnifying glass
Hover image to zoom

31.5" Santoprene Tubing w/ Clamp, 79-24182-83

Brand:
Rheem
SKU:
79-24182-83
Rating:
(2)
Q&A:
(0)
31.5" Santoprene Tubing w/ Clamp, 79-24182-83
Magnifying glass
Hover image to zoom
$17.70 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
31-1/2" Length
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Santoprene Tubing with Clamp Specifications:
  • Material: Santoprene
  • Hose I.D. (in.): 1/2
  • Hose Wall Thickness (in.): 7/64
  • Length (in.): 31-1/2
  • Length (ft.): 2-5/8
  • Color: Black
  • Maximum Rated Temperature (F): 200"

  • Specs

    –
    Color:

    Black

    Length (Inches):

    31-1/2"

    Max Temp (F):

    200°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Outlet Air Pipe, 68-24021-01
    SKU: 68-24021-01
    Rheem

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    As described.

    Cut the hose into the three lengths needed for a Rheem RGRA furnance. Worked perfectly.
    sb222
    New Rochelle NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact fit

    Perfect replacement part
    Rheem man
    Portage, Mi
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy