Apply to be a TradeMaster!
Main product image of 3/16" x 36" Silicone Rubber Tubing, 791004
Magnifying glass
Hover image to zoom

3/16" x 36" Silicone Rubber Tubing, 791004

Brand:
Rheem
SKU:
791004
Rating:
(1)
Q&A:
(0)
3/16" x 36" Silicone Rubber Tubing, 791004
Magnifying glass
Hover image to zoom
$9.55 each
In Stock
In Stock
Get 9 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Length (Inches)
36" Length
Product Highlight: Max Temp (F)
392°F Max Temp

Description

–
Silicone Rubber Tubing
  • Material: Silicone Rubber
  • Hose I.D.: 3/16"
  • Hose Wall Thickness: 1/16"
  • Specs

    –
    Color:

    Red

    Length (Inches):

    36"

    Max Temp (F):

    392°F

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Item was what i needed

    the product served me well for the purpose intended
    John
    RI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy