Apply to be a TradeMaster!
Main product image of Accumulator Kit, 83-22272-94
Magnifying glass
Hover image to zoom

Accumulator Kit, 83-22272-94

Brand:
Rheem
SKU:
83-22272-94
Rating:
(0)
Q&A:
(0)
Accumulator Kit, 83-22272-94
Magnifying glass
Hover image to zoom
$305.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-22

Description

–
Accumulator Kit Specifications:
  • Solder Fitting Size (in.): 7/8
  • Body Length (in.): 11-5/16
  • Body O.D. (in.): 5
  • R-22 Holding Capacity at 40 Degrees F (oz.): 112
  • R-410A Holding Capacity at 40 Degrees F (oz.): 102
  • Working Pressure (psig): 300

  • **Image may not represent actual product.**

    Specs

    –
    Type:

    Accumulator

    Refrigerant Type:

    R-410A

    R-22

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy