Apply to be a TradeMaster!
Main product image of 4-Piece Blower Motor Shell Screw Mounting Bracket Kit, AE-58384-81
Magnifying glass
Hover image to zoom

4-Piece Blower Motor Shell Screw Mounting Bracket Kit, AE-58384-81

Brand:
Rheem
SKU:
AE-58384-81
Rating:
(2)
Q&A:
(0)
4-Piece Blower Motor Shell Screw Mounting Bracket Kit, AE-58384-81
Magnifying glass
Hover image to zoom
$10.05 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
4-Piece Blower Motor Shell Screw Mounting Bracket Kit

Specifications:
  • Motor Frame Size: 48
  • Nominal Motor Diameter (in): 5-5/8
  • Nominal Blower Mounting Bolt Circle Diameter (in.): 16
  • Blower Mounting Bolt Circle Diameters (in.): 13-1/4, 16, 18-3/4
  • Number of Arms: 4
  • Shell Screw Hole Spacing - From Bracket End / Motor Butt End (in.): 1/2, 3/4, 1, 1-1/4, 1-1/2, 1-3/4, 3-5/16

Specs

–
Product Type:

Kit

Frame Size:

48

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Much better than factory original part

These are much better than the stamped tin can parts that came with the Rheem furnace.
BASE1000
Las Vegas, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low cost solution to fix an HVAC FAN

My HVAC system fan was making noise and I assumed the worst. It tuned out all I needed was new brackets. Unfortunately, the size of the brackets I got were larger but I was still able to use them. One bracket sticks out but its not a problem. Maybe I missed the dimensions on the product sheet. Anyway, FAN is working and we are good to go.
Rob
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy