Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GVPA13J24A/SERIAL-7660 Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
GVPA13J24A/SERIAL-7660
Description
–
Rheem Heat Pump GVPA13J24A/Serial: 7660
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Blank Center Cap Nameplate, 91-101123-00
SKU:
91-101123-00
Rheem
Base Pan, AS-100058-01
SKU:
AS-100058-01
Rheem
Wire Grille, 95-102925-01
SKU:
95-102925-01
Rheem
Control Box, AE-100654-81
SKU:
AE-100654-81
Rheem
Top Panel, AE-100652-81
SKU:
AE-100652-81
Rheem
Cabinet Panel, AE-100727-81
SKU:
AE-100727-81
Rheem
Cover - Low Voltage, AE-57756-01
SKU:
AE-57756-01
Rheem
1 PH, R22 Compressor, 20200 BTU (230V)
SKU:
ZR21K5E-PFV-800
Copeland
Paint Pen Touch-up Paint - Granite/Steel/Warm Dark Gray (0.3 oz.) (ORM-D), PD523019
SKU:
PD523019
Rheem
Control Box Cover, AE-100657-81
SKU:
AE-100657-81
Rheem
Cabinet, AE-100726-81
SKU:
AE-100726-81
Rheem
Compressor Retrofit Kit, 831010
SKU:
831010
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video