Apply to be a TradeMaster!
Main product image of 285°F Fuse Link, 3/16" Mounting Hole, PD442006
Magnifying glass
Hover image to zoom

285°F Fuse Link, 3/16" Mounting Hole, PD442006

Brand:
Rheem
SKU:
PD442006
Rating:
(1)
Q&A:
(0)
285°F Fuse Link, 3/16" Mounting Hole, PD442006
Magnifying glass
Hover image to zoom
$36.53 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
21 Amps
Product Highlight: Voltage
240v

Description

–
Fusable Link w/ 3/16" Mounting Hole Specifications:
  • Fuse Link
  • 285°F
  • 25 Amps @ 120V
  • Ceramic Air Handler

  • Specs

    –
    Type:

    Link

    Amperage:

    21

    Voltage:

    240v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Bought for a customer

    Works well when installed. Customer happy.
    MARCO
    Ky
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy