Apply to be a TradeMaster!
Main product image of 5 HP 208-230/460v 1725 RPM Motor, PD510020
Magnifying glass
Hover image to zoom

5 HP 208-230/460v 1725 RPM Motor, PD510020

Brand:
Rheem
SKU:
PD510020
Rating:
(0)
Q&A:
(0)
5 HP 208-230/460v 1725 RPM Motor, PD510020
Magnifying glass
Hover image to zoom
$1,435.90 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Mon, Dec 14

Lift Gate

–
This product weighs 81.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 460v
Product Highlight: RPM
1725 RPM

Description

–
PD510020 is a 5 HP 208-230/460v 1725 RPM Motor manufactured by Rheem.

Specs

–
Voltage:

208/230V

460v

RPM:

1725

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy