Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
R802VA125524ZSA Parts - Rheem Prestige Series 80% AFUE Gas Furnace
Brand:
Rheem
SKU:
R802VA125524ZSA
Description
–
This item is R802VA125524ZSA Parts - Rheem Prestige Series 80% AFUE Gas Furnace manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
66
Replacement Parts
5-Tube Burner Assembly, AS-60993-05
SKU:
AS-60993-05
Rheem
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
Power Factor Module, 46-24256-02
SKU:
46-24256-02
Rheem
Bracket - Motor Mount, AE-61956-01
SKU:
AE-61956-01
Rheem
Limit Switch Kit - Auto Reset (HALC), 47-22860-06K
SKU:
47-22860-06K
Rheem
Mounting Plate, AE-67877-02
SKU:
AE-67877-02
Rheem
Sight Glass, 68-21893-03
SKU:
68-21893-03
Rheem
Sheet Metal Screw, 8-18 x 3/8", 63-22153-05
SKU:
63-22153-05
Rheem
Wiring Harness, 45-105293-02
SKU:
45-105293-02
Rheem
Wire & Cable Tie - Nylon Black - 15-3/4", 64-17606-07
SKU:
64-17606-07
Rheem
Ignitor Bracket, AE-61885-02
SKU:
AE-61885-02
Rheem
Push Mount Tie, 64-102873-01
SKU:
64-102873-01
Rheem
Wiring Harness, 45-105290-01
SKU:
45-105290-01
Rheem
Junction Box, AE-61475-02
SKU:
AE-61475-02
Rheem
Blower Assembly, AS-105345-03
SKU:
AS-105345-03
Rheem
ECM Blower motor 1 HP 120/230v 48, 51-102605-01
SKU:
51-102605-01
Rheem
Sheet Metal Screw, 8-18 x 1/2", 63-22153-01
SKU:
63-22153-01
Rheem
Top Plate, AE-66981-12
SKU:
AE-66981-12
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video