Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
R951V0855A21M4SCAP Parts - Rheem Endeavor Series 95% AFUE Gas Furnace
Brand:
Rheem
SKU:
R951V0855A21M4SCAP
Description
–
This item is R951V0855A21M4SCAP Parts - Rheem Endeavor Series 95% AFUE Gas Furnace manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
83
Replacement Parts
Panel/Label Kit, AS-104043-02X
SKU:
AS-104043-02X
Rheem
Transformer, 46-24124-06
SKU:
46-24124-06
Rheem
Bottom Plate Assembly, AS-104314-02
SKU:
AS-104314-02
Rheem
Sight Glass, 68-21893-04
SKU:
68-21893-04
Rheem
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
Transition - Outlet Air, 68-104133-02
SKU:
68-104133-02
Rheem
Left Jacket Baffle, AE-104192-04
SKU:
AE-104192-04
Rheem
Limit Switch Kit - Manual Reset (Flanged Airstream), 47-22861-02K
SKU:
47-22861-02K
Rheem
Sheet Metal Screw, 8-18 x 3/8", 63-22153-05
SKU:
63-22153-05
Rheem
Ignitor Bracket, AE-61885-02
SKU:
AE-61885-02
Rheem
Junction Box, AE-61475-03
SKU:
AE-61475-03
Rheem
Bottom - Solid, AE-103585-02
SKU:
AE-103585-02
Rheem
Panel/Label Kit, AS-104042-02X
SKU:
AS-104042-02X
Rheem
Screw - Plastic Threading Hex Head (8-18 x .375), 63-103934-02
SKU:
63-103934-02
Rheem
Top Plate Assembly, AS-104134-02
SKU:
AS-104134-02
Rheem
Latch Cam, 64-104352-01
SKU:
64-104352-01
Rheem
Sheet Metal Screw, 8-18 x 1/2", 63-22153-01
SKU:
63-22153-01
Rheem
Control Board Mounting Plate, AE-103589-01
SKU:
AE-103589-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video