Apply to be a TradeMaster!
Main product image of 21" RCF 4 Ton Multi-Position Standard Efficiency Cased Furnace Coil
Magnifying glass
Hover image to zoom

21" RCF 4 Ton Multi-Position Standard Efficiency Cased Furnace Coil

Brand:
Rheem
SKU:
RCF4821STAMCA
Rating:
(1)
Q&A:
(0)
21" RCF 4 Ton Multi-Position Standard Efficiency Cased Furnace Coil
Magnifying glass
Hover image to zoom
RCF4821STAMCA has been discontinued
Discontinued October 8, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1200/1800 CFM
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
7/8" SL
Product Highlight: Refrigerant Type
R-410A

Description

The new Rheem aluminum coil used in our air handlers, cased coils and replacement coils is not only more durable than a traditional copper coil, it’s also lighter and easier to handle. And you’re going to love the copper refrigerant connections we’ve included, making installation so easy, you’ll be able to finish the job in no time.

Features
  • Chatleff metering device connections.
  • Coils have copper sweat refrigerant connections.
  • Coils are tested at the factory with an extensive refrigerant leak check.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing.
  • Feature two sets of 3/4" [14.1 mm] N.P.T. Condensate drain connections for ease of connection.
  • Rheem Indoor Replacement Coils are designed for use with Rheem outdoor units and are available for vertical upflow or downflow, and horizontal left or horizontal right airflow. When matched with Rheem outdoor units, the coils provide a nominal capacity range from 18,000 BTU/HR [5.24 kW] to 60,000 BTU/HR [17.6 kW].
  • Compatible with Germicidal Light System (UV resistant).
  • Approved for system application with variety of Rheem outdoor units.
  • Unique drain pan design maximizes application flexibility and condensate removal.
  • N-Coil design maximizes performance and minimizes height required at installation.
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material.
  • Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right.

Specs

Application:

HVAC

Type:

Cased

Coil Size:

21"

Air Flow Capacity (CFM):

1200/1800

Connection Type:

Sweat

Liquid Line:

3/8"

Suction Line:

7/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

An expensive commercial component of an A/C system

It tool awhile and you had supplier problems which were resolved successfully. I could have purchased this somewhere else for a lot less money [$180] but since it was delicate, I trusted you to resolve any problems that cropped up
No nickname
Thousand Oaks Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?