Apply to be a TradeMaster!
Main product image of RCF Series 3 Ton Cased Coil, RCFZ3617STANMC
Magnifying glass
Hover image to zoom

RCF Series 3 Ton Cased Coil, RCFZ3617STANMC

Brand:
Rheem
SKU:
RCFZ3617STANMC
Rating:
(0)
Q&A:
(0)
RCF Series 3 Ton Cased Coil, RCFZ3617STANMC
Magnifying glass
Hover image to zoom
$1,368.72 each
In Stock
In Stock
Get 3 Thu, Nov 5 - Mon, Nov 9

Lift Gate

–
This product weighs 55.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
RCF Series 3 Ton Cased Coil

Rheem® Indoor Replacement Coils are designed for use with Rheem outdoor units and are available for vertical upflow or downflow, and horizontal left or horizontal right airflow. When matched with Rheem outdoor units, the coils provide a nominal capacity range from 18,000 BTU/HR [5.24 kW] to 60,000 BTU/HR [17.6 kW]. Constructed of aluminum fins bonded to internally grooved aluminum tubing. Coils are tested at the factory with an extensive refrigerant leak check. Coils have copper sweat refrigerant connections. Feature two sets of 3/4" [14.1 mm] N.P.T. Condensate drain connections for ease of connection. Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only). Approved for system application with variety of Rheem outdoor units. Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material. Compatible with Germicidal Light System (UV resistant). Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right. Unique drain pan design maximizes application flexibility and condensate removal. N-Coil design maximizes performance and minimizes height required at installation.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy