Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RCU13022A42C Parts - Rheem Air Conditioner
Brand:
Rheem
SKU:
RCU13022A42C
Description
–
Rheem Air Conditioner RCU13022A42C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Wire Grille for Condensing Unit, 95-102925-04
SKU:
95-102925-04
Rheem
Blank Center Cap Nameplate, 91-101123-00
SKU:
91-101123-00
Rheem
Base Pan, AE-101588-03
SKU:
AE-101588-03
Rheem
Bracket - Valve Mounting, AE-57781-02
SKU:
AE-57781-02
Rheem
7/8" Swt 600# Service Valve, 61-21368-08
SKU:
61-21368-08
Rheem
Cabinet Panel, AE-100727-63
SKU:
AE-100727-63
Rheem
Cabinet, AE-102329-03
SKU:
AE-102329-03
Rheem
Top Panel, AE-100652-33
SKU:
AE-100652-33
Rheem
Fan Blade, 70-102011-03
SKU:
70-102011-03
Rheem
Cabinet, AE-100726-63
SKU:
AE-100726-63
Rheem
Paint Pen Touch-up Paint - ICECO Gray (0.3 oz.) (ORM-D) (Pack of 5), 523011
SKU:
523011
Rheem
Control Box, AE-100654-31
SKU:
AE-100654-31
Rheem
Control Box Bottom, AE-100655-01
SKU:
AE-100655-01
Rheem
24" 3-Blade Fan, CCW (1/2" Bore), 70-100580-03
SKU:
70-100580-03
Rheem
Cabinet, AE-102328-03
SKU:
AE-102328-03
Rheem
Paint Pen Touch-up Paint - Private Label Gray (0.3 oz.) (ORM-D) (Pack of 5), 523015
SKU:
523015
Rheem
Control Box Cover, AE-100657-31
SKU:
AE-100657-31
Rheem
Control Box, AE-100654-61
SKU:
AE-100654-61
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video