Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RDFXYC048AJV082CAAJA Parts - Rheem Endeavor Packaged Heat Pump
Brand:
Rheem
SKU:
RDFXYC048AJV082CAAJA
Description
–
This item is RDFXYC048AJV082CAAJA Parts - Rheem Endeavor Packaged Heat Pump manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
69
Replacement Parts
Burner Assembly, AS-60993-04
SKU:
AS-60993-04
Rheem
Reversing Valve Coil Wire Harness, 61-26149-06
SKU:
61-26149-06
Rheem
Venturi, 68-104464-06
SKU:
68-104464-06
Rheem
Transition, AE-102207-06
SKU:
AE-102207-06
Rheem
Transition, AE-102207-05
SKU:
AE-102207-05
Rheem
Bushing - Strain Relief, 45-17055-01
SKU:
45-17055-01
Rheem
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
Low Pressure Limit Kit - Auto Reset, 47-102240-02K
SKU:
47-102240-02K
Rheem
Limit Switch Kit - Manual Reset (Flanged Airstream), 47-22861-02K
SKU:
47-22861-02K
Rheem
Contactor 32A XMC0-323A 2P 1PH w/ AUX A2L, 42-109499-15K
SKU:
42-109499-15K
Rheem
Burner Support, AE-102438-01
SKU:
AE-102438-01
Rheem
Sheet Metal Screw, 8-18 x 1-1/4", 63-22153-03
SKU:
63-22153-03
Rheem
Thread-Forming Screw, 10-32 x 1/2", 63-22487-01
SKU:
63-22487-01
Rheem
Pressure Switch Kit, 42-105601-20K
SKU:
42-105601-20K
Rheem
Transformer, 46-100836-05
SKU:
46-100836-05
Rheem
Flame Sensor Kit, 62-23543-02K
SKU:
62-23543-02K
Rheem
Insulation, 68-20185-01
SKU:
68-20185-01
Rheem
Sheet Metal Screw, 10-16 x 1-1/4", 63-42109-06
SKU:
63-42109-06
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video