Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGECY048B Parts - Rheem Renaissance Packaged Gas/Electric
Brand:
Rheem
SKU:
RGECY048B
Description
–
This item is RGECY048B Parts - Rheem Renaissance Packaged Gas/Electric manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
96
Replacement Parts
Venturi, 68-104464-07
SKU:
68-104464-07
Rheem
5-Tube Burner Assembly, AS-60993-05
SKU:
AS-60993-05
Rheem
Tubing Silicone Rubber, AE-61737-37
SKU:
AE-61737-37
Rheem
Wire Grille, 95-104620-04
SKU:
95-104620-04
Rheem
Motor Mount Arm w/Grommet, 70-19929-07
SKU:
70-19929-07
Rheem
Foam Filler - Adhesive Backed, 68-106131-01
SKU:
68-106131-01
Rheem
Shield - Low Voltage, AE-106107-01
SKU:
AE-106107-01
Rheem
PROTECH Liquid Line Filter Drier (Uni-directional), 83-25151-43
SKU:
83-25151-43
Rheem
Thread-Forming Screw, 10-32 x 1/2", 63-22487-01
SKU:
63-22487-01
Rheem
Latch Assembly, 64-103465-01
SKU:
64-103465-01
Rheem
10 MFD Oval Run Capacitor (440V), 43-25134-22
SKU:
43-25134-22
Rheem
Capacitor Strap, AE-50892-81
SKU:
AE-50892-81
Rheem
Insulation, 68-20185-01
SKU:
68-20185-01
Rheem
Sheet Metal Screw, 10-16 x 1-1/4", 63-42109-06
SKU:
63-42109-06
Rheem
Grommet - Tubing, 56-106052-01
SKU:
56-106052-01
Rheem
Sheet Metal Screw, 10-16 x 5/8", 63-42109-03
SKU:
63-42109-03
Rheem
Relay - SPDT (24VAC coil), 42-102234-01
SKU:
42-102234-01
Rheem
Sheet Metal Screw, 8-18 x 7/8", 63-22153-02
SKU:
63-22153-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video