Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGEDYB150 Parts - Rheem Renaissance Packaged Gas/Electric
Brand:
Rheem
SKU:
RGEDYB150
Description
–
This item is RGEDYB150 Parts - Rheem Renaissance Packaged Gas/Electric manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
176
Replacement Parts
H Bushing, 71-104629-02
SKU:
71-104629-02
Rheem
Gas Valve Kit, 60-106075-02K
SKU:
60-106075-02K
Rheem
Burner , 75-103532-01
SKU:
75-103532-01
Rheem
Latch Assembly, 64-103465-01
SKU:
64-103465-01
Rheem
10 MFD Oval Run Capacitor (440V), 43-25134-22
SKU:
43-25134-22
Rheem
Insulation Assembly - Supply Cover, AS-106036-01HT
SKU:
AS-106036-01HT
Rheem
Filter Rack Bottom Slide, AE-106084-01
SKU:
AE-106084-01
Rheem
Heat Exchanger Assembly, AS-106069-03
SKU:
AS-106069-03
Rheem
Sheet Metal Screw, 10-16 x 1-1/4", 63-42109-06
SKU:
63-42109-06
Rheem
Grommet - Tubing, 56-106052-01
SKU:
56-106052-01
Rheem
Heat Exchanger Assembly, AS-106069-04
SKU:
AS-106069-04
Rheem
Top Panel Brace, AE-106061-01
SKU:
AE-106061-01
Rheem
Blower Deck, AE-106008-01
SKU:
AE-106008-01
Rheem
Top Panel Brace, AE-106061-02
SKU:
AE-106061-02
Rheem
Sheet Metal Screw, 10-16 x 5/8", 63-42109-03
SKU:
63-42109-03
Rheem
Post - Rear, AE-106039-04HT
SKU:
AE-106039-04HT
Rheem
Relay - SPDT (24VAC coil), 42-102234-01
SKU:
42-102234-01
Rheem
Sheet Metal Screw, 8-18 x 7/8", 63-22153-02
SKU:
63-22153-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video