Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RHPDYB120 Parts - Rheem Renaissance Packaged Heat Pump
Brand:
Rheem
SKU:
RHPDYB120
Description
–
This item is RHPDYB120 Parts - Rheem Renaissance Packaged Heat Pump manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
141
Replacement Parts
H Bushing, 71-104629-02
SKU:
71-104629-02
Rheem
Latch Assembly, 64-103465-01
SKU:
64-103465-01
Rheem
10 MFD Oval Run Capacitor (440V), 43-25134-22
SKU:
43-25134-22
Rheem
Insulation Assembly - Supply Cover, AS-106036-01HT
SKU:
AS-106036-01HT
Rheem
Filter Rack Bottom Slide, AE-106084-01
SKU:
AE-106084-01
Rheem
Grommet - Tubing, 56-106052-01
SKU:
56-106052-01
Rheem
Blower Deck, AE-106008-01
SKU:
AE-106008-01
Rheem
Top Panel Brace, AE-106061-01
SKU:
AE-106061-01
Rheem
Top Panel Brace, AE-106061-02
SKU:
AE-106061-02
Rheem
Sheet Metal Screw, 10-16 x 5/8", 63-42109-03
SKU:
63-42109-03
Rheem
Post - Rear, AE-106039-04HT
SKU:
AE-106039-04HT
Rheem
Relay - SPDT (24VAC coil), 42-102234-01
SKU:
42-102234-01
Rheem
Sheet Metal Screw, 8-18 x 7/8", 63-22153-02
SKU:
63-22153-02
Rheem
Sheet Metal Screw, 8-18 x 1/2", 63-22153-01
SKU:
63-22153-01
Rheem
Wire Harness - Outdoor Fan, 45-106065-03
SKU:
45-106065-03
Rheem
Wire Harness - Outdoor Fan, 45-106065-02
SKU:
45-106065-02
Rheem
Louver Panel Assembly, 10-106051-02HT
SKU:
10-106051-02HT
Rheem
Thread-Forming Screw (black), 10-32 x 7/16", 63-100404-06
SKU:
63-100404-06
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video