Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RHPHYB180A Parts - Rheem Resolute Packaged Heat Pump
Brand:
Rheem
SKU:
RHPHYB180A
Description
–
This item is RHPHYB180A Parts - Rheem Resolute Packaged Heat Pump manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
183
Replacement Parts
Heat Compartment Side, AE-90598-08
SKU:
AE-90598-08
Rheem
Distributor Assembly, 83-100844-12
SKU:
83-100844-12
Rheem
H Bushing, 71-104629-02
SKU:
71-104629-02
Rheem
Panel - Left Rear, AS-90618-07HT
SKU:
AS-90618-07HT
Rheem
Coil Support Top, AE-102700-03
SKU:
AE-102700-03
Rheem
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
Power Block, 45-21134-04
SKU:
45-21134-04
Rheem
Wire & Cable Tie - Nylon Black - 15-3/4", 64-17606-04
SKU:
64-17606-04
Rheem
Left Top Panel Assembly, AS-90775-31HT
SKU:
AS-90775-31HT
Rheem
Corner Brace - Top Front, AE-90706-16HT
SKU:
AE-90706-16HT
Rheem
Control Box Door, AS-102872-04HT
SKU:
AS-102872-04HT
Rheem
Panel - Divider, AE-90735-05
SKU:
AE-90735-05
Rheem
Latch Assembly, 64-103465-01
SKU:
64-103465-01
Rheem
Wiring Harness w/Temperature Sensors, 45-42522-98
SKU:
45-42522-98
Rheem
Right Rear Panel Assembly, AS-90775-35HT
SKU:
AS-90775-35HT
Rheem
10 MFD Oval Run Capacitor (440V), 43-25134-22
SKU:
43-25134-22
Rheem
Wire & Cable Tie - Nylon Black - 15-3/4", 64-17606-07
SKU:
64-17606-07
Rheem
Sheet Metal Screw, 10-16 x 1-1/4", 63-42109-06
SKU:
63-42109-06
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video