Apply to be a TradeMaster!
Main product image of 42,000 BTU/H Rheem Classic Series Air Handler (208/240V), RHSLHM4221JA
Magnifying glass
Hover image to zoom

42,000 BTU/H Rheem Classic Series Air Handler (208/240V), RHSLHM4221JA

Brand:
Rheem
SKU:
RHSLHM4221JA
Rating:
(0)
Q&A:
(0)
42,000 BTU/H Rheem Classic Series Air Handler (208/240V), RHSLHM4221JA
Magnifying glass
Hover image to zoom
We no longer carry RHSLHM4221JA
Unavailable since November 27, 2012

Description

Rheem RHSL Classic Series Air Handlers Featuring R-410A Refrigerant

Features
  • Features Earth-Friendly R-410A Refrigerant
  • Versatile 4-way convertible design for up-flow, down-flow, horizontal left and horizontal right applications
  • Nominal airflow up to 1.0" external static pressure. Factory-installed high efficiency indoor coil.
  • Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics.
  • Field-installed auxiliary electric heater kits provide exact heat for indoor comfort. Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect.
Specifications:
  • Capacity: 42,000 BTU/H
  • Cabinet Size: 21"
  • Voltage: 208/240V
  • Phase: Single
  • Hertz: 60
  • Refrigerant: R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm