Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RKNA-A036DL12XXXA/SERIAL-7364 Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RKNA-A036DL12XXXA/SERIAL-7364
Description
–
Rheem Packaged Unit/RTU RKNA-A036DL12XXXA/Serial: 7364
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
74
Replacement Parts
Bracket - Blower, AE-101124-01
SKU:
AE-101124-01
Rheem
Burner Assembly, AS-60993-06
SKU:
AS-60993-06
Rheem
Air Stop - Top, AE-58933-01
SKU:
AE-58933-01
Rheem
Return Air Filler, AS-58974-01A
SKU:
AS-58974-01A
Rheem
Wiring Harness, AS-102393-01
SKU:
AS-102393-01
Rheem
Control Box, AS-59039-01
SKU:
AS-59039-01
Rheem
Baffle - Limit, AE-58913-02
SKU:
AE-58913-02
Rheem
Post - Front, AS-58967-01A
SKU:
AS-58967-01A
Rheem
Return/Supply Cover, AS-58992-01A
SKU:
AS-58992-01A
Rheem
3 PH R-22, 32600 BTU Scroll Compressor (460v)
SKU:
ZR32K5E-TFD-800
Copeland
Blower Cut-Off, AE-64401-05
SKU:
AE-64401-05
Rheem
Burner Shield, AE-58886-01
SKU:
AE-58886-01
Rheem
NOx Insert, 75-23684-01
SKU:
75-23684-01
Rheem
Drain Pan Replacement, 68-23559-01
SKU:
68-23559-01
Rheem
Blower Extension, AE-58928-01
SKU:
AE-58928-01
Rheem
10" x 10" Reversible Blower Wheel (3/4" Bore), 70-23589-01
SKU:
70-23589-01
Rheem
Blower Transition, AE-58928-02
SKU:
AE-58928-02
Rheem
3/4 HP 1725RPM Motor (208-230/460V), 51-21909-01
SKU:
51-21909-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video