Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RLKL-B240CN030AAB Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RLKL-B240CN030AAB
Description
–
Rheem Packaged Unit/RTU RLKL-B240CN030AAB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
48
Replacement Parts
Base Pan - Indoor (Supply), AS-90577-10
SKU:
AS-90577-10
Rheem
Heat Compartment Side, AE-90598-08
SKU:
AE-90598-08
Rheem
Lower Left Panel, AS-90624-08A
SKU:
AS-90624-08A
Rheem
Top Panel Assembly - Right, AS-90616-04A
SKU:
AS-90616-04A
Rheem
Drain Pan - Removable, 68-102699-01
SKU:
68-102699-01
Rheem
A/R Low Pressure Limit (50 Open 95 Close), 47-101529-09
SKU:
47-101529-09
Rheem
Blower Deck Assembly, AS-90592-11
SKU:
AS-90592-11
Rheem
Filter Channel, AE-102712-03
SKU:
AE-102712-03
Rheem
Return Cover Assembly, AS-90628-04A
SKU:
AS-90628-04A
Rheem
Filter Slide, AE-102712-02
SKU:
AE-102712-02
Rheem
Air Stop - Bottom, AE-102712-05
SKU:
AE-102712-05
Rheem
Wiring Harness, 45-42522-114
SKU:
45-42522-114
Rheem
Filter Frame, AE-90606-10
SKU:
AE-90606-10
Rheem
Control Box Back, AS-90601-05
SKU:
AS-90601-05
Rheem
Distributor/Cap Tube, 83-103430-01
SKU:
83-103430-01
Rheem
PROTECH Contactor - 50A 3-Pole (24V coil), 42-25103-05
SKU:
42-25103-05
Rheem
Base Rail - Right, AE-90576-06
SKU:
AE-90576-06
Rheem
Base Rail - Left, AE-90576-05
SKU:
AE-90576-05
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video