Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RQKA-A048JK003537/SERIAL-6061 Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RQKA-A048JK003537/SERIAL-6061
Description
–
Rheem Heat Pump RQKA-A048JK003537/Serial: 6061
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
41
Replacement Parts
Filter Access Panel, AS-58607-08A
SKU:
AS-58607-08A
Rheem
Grille Assembly, AS-58634-01
SKU:
AS-58634-01
Rheem
Time Delay Relay, 42-21593-03
SKU:
42-21593-03
Rheem
Panel, AS-58607-04A
SKU:
AS-58607-04A
Rheem
Supply Cover, AS-58607-06A
SKU:
AS-58607-06A
Rheem
Control Box, AE-58597-01
SKU:
AE-58597-01
Rheem
20" 3-Blade Fan, CCW (1/2" Bore), 70-21848-07
SKU:
70-21848-07
Rheem
Cover Plate, AE-76216-01
SKU:
AE-76216-01
Rheem
Bulb Strainer, 83-26020-02
SKU:
83-26020-02
Rheem
SPST N/C A/R Limit (145 Open 125 Close), 47-25334-01
SKU:
47-25334-01
Rheem
Drain Pan, 68-23602-02
SKU:
68-23602-02
Rheem
Blower Shelf Assembly, AS-58630-01
SKU:
AS-58630-01
Rheem
7/8" x 1/2" Reversing Valve (24V), 61-102498-03
SKU:
61-102498-03
Rheem
Panel, AS-58607-03
SKU:
AS-58607-03
Rheem
Base Pan, AS-58628-05
SKU:
AS-58628-05
Rheem
Blower Housing, AS-58619-02
SKU:
AS-58619-02
Rheem
Blower Cut-off, AE-64401-06
SKU:
AE-64401-06
Rheem
Return Cover, AS-58607-34A
SKU:
AS-58607-34A
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video