Apply to be a TradeMaster!
Main product image of All Clear Water Treatment System, RTG20251
Magnifying glass
Hover image to zoom

All Clear Water Treatment System, RTG20251

Brand:
Rheem
SKU:
RTG20251
Rating:
(3)
Q&A:
(0)
All Clear Water Treatment System, RTG20251
Magnifying glass
Hover image to zoom
$197.80 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
13-1/2"

Description

–
All Clear Water Treatment System

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Max Pressure (PSI):

125

Max Water Temp (°F):

100°F

Outlet Size:

3/4"

Inlet Size:

3/4"

Connection Type:

FNPT

Height:

13-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Really helps with hard water

I have lots of minerals in my water and it scaled my water heaters to the point that the mixing valve would stick and have to be replaced. This unit really helps
Chief Bob
College Station TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Had to replace my filter system my home came with, this was the exact model that needed replacing, works great.
Ant
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect I'll buy more when needed

Used in our barndaminium before water enters on demand propane water heater. Super fast Shipping and great value
Jeff
SE AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy