Apply to be a TradeMaster!
Main product image of 15kW Heater Kit w/ Breaker & Smart Plug (208-240V/1/60), RXBH-1724A15J-B
Magnifying glass
Hover image to zoom

15kW Heater Kit w/ Breaker & Smart Plug (208-240V/1/60), RXBH-1724A15J-B

Brand:
Rheem
SKU:
RXBH-1724A15J-B
Rating:
(1)
Q&A:
(0)
15kW Heater Kit w/ Breaker & Smart Plug (208-240V/1/60), RXBH-1724A15J-B
Magnifying glass
Hover image to zoom
$303.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-240V

Description

–
The Rheem RXBH series Electric Heater Kits are made for Rheem and Ruud air handlers. These kits have built-in over-current protection and nickel chromium heat elements for long-lasting durability.

Features
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Control circuit arranged to readily permit staging
  • Factory installed disconnect available on specific models (see electrical data)
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust resistant nickel chromium heat elements
  • ETL listed

Specs

–
Product Type:

Kit

Voltage:

208-240V

Kilowatts (KW):

15

Phase:

1
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
2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Poor packaging

The unit seems to work fine but it appeared to have been sold before and returned. The box ( not the shipping box) was open and the unit had partially slid out of the box. The screw and components bag appeared to have been opened previously and the screws were spilled into the shipping box. Very dissatisfied with the packaging. The unit appears to work fine but I hope that it doesn't fail prematurely due to trauma that may have been incurred during shipping due to the poor packaging
Why me?
Wilmore, Ky
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?