Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SA13NY24AJ1NAA41 Parts - Russell Vantix Air Conditioner
Brand:
Rheem
SKU:
SA13NY24AJ1NAA41
Description
–
This item is SA13NY24AJ1NAA41 Parts - Russell Vantix Air Conditioner manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
3/8" 8cuin Liquidlinedrier, 83-25151-41
SKU:
83-25151-41
Rheem
Control Box, AE-104461-05
SKU:
AE-104461-05
Rheem
Tapered Plug, 82-17063-11
SKU:
82-17063-11
Rheem
Thread-Forming Screw, 10-32 x 1/2", 63-22487-01
SKU:
63-22487-01
Rheem
Venturi, 68-104464-02
SKU:
68-104464-02
Rheem
Control Box Cover, AS-104462-01CT
SKU:
AS-104462-01CT
Rheem
Control Box Bracket, AS-105582-01CT
SKU:
AS-105582-01CT
Rheem
Thread-Forming Screw, 12-24 x 7/16", 63-100404-02
SKU:
63-100404-02
Rheem
Corner Post, AS-104469-08CT
SKU:
AS-104469-08CT
Rheem
Louver Panel, AE-105024-02CT
SKU:
AE-105024-02CT
Rheem
Louver Panel, AE-105024-01CT
SKU:
AE-105024-01CT
Rheem
Condenser Motor - 1/8 hp 208-230/1/50-60 (1075 rpm/1 speed), 51-102008-18
SKU:
51-102008-18
Rheem
Mounting Grommet - Compressor, 56-18518-06
SKU:
56-18518-06
Rheem
Low Pressure Limit - Auto Reset, 47-103670-08
SKU:
47-103670-08
Rheem
Snap-In Bushing - Conductor Protection, 45-103252-02
SKU:
45-103252-02
Rheem
Base Pan, 68-104457-01
SKU:
68-104457-01
Rheem
Top Panel, AS-104458-01CT
SKU:
AS-104458-01CT
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video