Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SH2CY4824STANNJ Parts - Russell Vantix Air Handler
Brand:
Rheem
SKU:
SH2CY4824STANNJ
Description
–
This item is SH2CY4824STANNJ Parts - Russell Vantix Air Handler manufactured by Rheem.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
54
Replacement Parts
Horizontal Drain Pan, AS-101128-32H
SKU:
AS-101128-32H
Rheem
Duct Flange, AE-101048-07
SKU:
AE-101048-07
Rheem
Wire & Cable Tie - Nylon Black - 8", 64-17606-01
SKU:
64-17606-01
Rheem
Brace 24, AE-101134-04
SKU:
AE-101134-04
Rheem
Thread-Forming Screw, 10-32 x 1/2", 63-22487-01
SKU:
63-22487-01
Rheem
Sheet Metal Screw, 8-18 x 1-1/4", 63-22153-03
SKU:
63-22153-03
Rheem
Wiring Harness, 45-24258-18
SKU:
45-24258-18
Rheem
Sheet Metal Screw, 8-18 x 3/8", 63-22153-05
SKU:
63-22153-05
Rheem
40VA Transformer (208/230-24V), 46-101905-01
SKU:
46-101905-01
Rheem
Sheet Metal Screw, 8-18 x 1/2", 63-22153-01
SKU:
63-22153-01
Rheem
Insulation, 68-101577-09
SKU:
68-101577-09
Rheem
Terminal Block, 45-23222-02
SKU:
45-23222-02
Rheem
Blower Housing w/Wheel, 70-101729-04
SKU:
70-101729-04
Rheem
Washer - Flat (Fender), 63-26198-02
SKU:
63-26198-02
Rheem
Middle Brace 24, AE-101054-03
SKU:
AE-101054-03
Rheem
Drain Plug (3/4" NPT), 68-100070-01
SKU:
68-100070-01
Rheem
Rail - Coil, AE-101127-01
SKU:
AE-101127-01
Rheem
Wiring Harness, 45-24258-22
SKU:
45-24258-22
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video