Apply to be a TradeMaster!
Main product image of PROTECH Universal Blower Motor - 1/3 hp 120/1/60 (1075 rpm/3 speed), W51-13BAA3-02
Magnifying glass
Hover image to zoom

PROTECH Universal Blower Motor - 1/3 hp 120/1/60 (1075 rpm/3 speed), W51-13BAA3-02

Brand:
Rheem
SKU:
W51-13BAA3-02
Rating:
(2)
Q&A:
(0)
PROTECH Universal Blower Motor - 1/3 hp 120/1/60 (1075 rpm/3 speed), W51-13BAA3-02
Magnifying glass
Hover image to zoom
$111.17 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
W51-13BAA3-02 is an official OEM PROTECH Universal Blower Motor - 1/3 hp 120/1/60 (1075 rpm/3 speed) for Rheem HVAC equipment.
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Reasonable priced

This motor seems fine. The description is somewhat lacking. This motor requires a 10mF capacitor and is 5 5/8" diameter. A tech sheet would have been nice. A call to Supplyhouse Help gave me the wrong information.
Rocket
Indiana
1 years ago
Was this review helpful to you?

Works perfect and is cheap

The furnace motor that came with my house is no longer in production but the specs on this motor seemed the same aside from having more speeds. This new motor worked perfectly as a replacement, just had to skip wiring up the middle speed wire(blue wire).
C
Herndon VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?