| Length (Feet): | 1' |
|---|---|
| Application: | 1" PEX |
| Type: | Dual PEX |
| Barrier Type: | Oxygen Barrier |
| Material: | PEX |
| Color: | White |
| Max Pressure (PSI): | 90 |
| Outside Diameter: | 4.37" |
| Grade: | PEX-a |
| Warranty: | 1 Year |
| Standards Met: | NSF ASTM F877 ASTM F876 |
| Max Temp (F): | 200°F |
Yes, this product can be used with geothermal systems.
You need to use H55285 fittings: http://www.pexsupply.com/HydroPEX-H55285-1-1-2-Pre-Insulated-HydroPEX-Male-Threaded-Adapter-10515000-p
The insulation jacket does not meet the standards you mentioned.