Apply to be a TradeMaster!
Main product image of Model 122XL Copper Cutting/Prep Machine 1/2"-4"
Magnifying glass
Hover image to zoom

Model 122XL Copper Cutting/Prep Machine 1/2"-4"

Brand:
RIDGID
SKU:
10973
Rating:
(0)
Q&A:
(0)
Model 122XL Copper Cutting/Prep Machine 1/2"-4"
Magnifying glass
Hover image to zoom
$4,420.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This machine is designed to cut, clean, ream and deburr copper and stainless steel tubing and fittings quickly and professionally. Weighing only 72 lbs (32.7 kg) and possessing a conveniently located carrying handle, the Model 122XL is ideal for transport directly to the job site. Rugged cast aluminum housing and powerful 1/3 HP induction motor assures a long life.

Product Features:
  • Tube and fitting capacity: 1/2" - 4" (12 mm - 108 mm).
  • Powerful 1/3 HP induction motor drives rollers at 300 RPM.
  • Rugged O.D. cleaning brush cleans tubing quickly with minimal effort.
  • Core reamer easily removes turbulence-causing burrs.
  • Cutting handle adjusts to accommodate different tubing sizes.
  • Large carrying handle for easy transport to the job site.
  • Guide rollers ensure a straight cut with no tracking.
  • Built-in 1/2" - incremental scale for quick, easy measuring.
  • Cutter wheel tested to over 10,000 cuts.
  • Fitting brush kit includes six brushes, storage rack and collet.
  • Approved to UL standards (NRTLC) (115V only).
  • CSA approved (115V only).
Product Specifications
  • Copper and stainless steel tube and fitting capacity: 1/2" - 4" (12 mm-108 mm)
  • For ASTM B88 types K, L, M copper
  • For stainless steel wall thickness up to .065" (1.65 mm)
  • Switch: Toggle on/off
  • Cutter Wheel: Model 122 SS
  • Reamer: Single flute cone, RH, 1/2" to 2"
  • Motor: 1/3 HP, 115V, 60Hz induction motor or 1/3 HP, 230V induction motor

Specs

–
Product Type:

Tubing Cutter

Application:

Copper

Cutting Capacity:

1/2" to 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy