Shop Resideo Sale
Main product image of Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115V)
Magnifying glass
Hover image to zoom

Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115V)

Brand:
RIDGID
SKU:
15682
Rating:
(0)
Q&A:
(1)
Model 300, Power Drive Threading Machine, 1/4" to 2" Rod Threading Capacity (115V)
Magnifying glass
Hover image to zoom
$5,750.41 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 212 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: RPM
38 RPM

Description

–
RIDGID Model 300 Power Drive Threading Machine: 1/4" to 2" Rod Threading Capacity, 115V

The RIDGID Model 300 Power Drive is a complete pipe and rod threading system built for professionals who need reliable, repeatable threads on 1/8" to 2" pipe and 1/4" to 2" threaded rod. This single-phase 115V machine combines a 1/2 HP universal reversible motor with a 38 RPM spindle speed, RIDGID speed chuck, and a full complement of die heads and cutting tools to deliver NPT threads in the field or shop. Designed for plumbers, pipefitters, and mechanical contractors, the Model 300 arrives as a turnkey solution with stand, carriage, reamer, cutter, die heads, alloy die sets, transport cart, oiler, and one gallon of Nu-Clear thread cutting oil.


Key Features & Benefits
  • 1/2 HP Universal Reversible Motor: Single-phase 115V motor operating at 25 to 60 Hz delivers consistent torque across a wide range of job site power conditions, reducing the risk of stalled cuts or stripped threads.
  • 38 RPM Spindle Speed: Lower spindle speed provides controlled, precise threading on both pipe and rod, minimizing chatter and extending die life.
  • RIDGID Speed Chuck with Replaceable Rocker-Action Jaws: Quick-change chuck system grips pipe securely and releases instantly, cutting setup time between cuts and accommodating a wide diameter range without separate chuck changes.
  • Recessed FOR/OFF/REV Switch and Integral Foot Switch: Heavy-duty switch recessed into the body protects against accidental activation, while the foot switch leaves both hands free to guide pipe during threading.
  • 811A Universal Die Head with 1/2" to 3/4" and 1" to 2" Alloy Die Sets: Universal die head accepts a full range of NPT die sets, covering 1/8" to 2" pipe capacity in a single machine without purchasing additional die head bodies.
  • 311 Carriage with Lever and Integrated 341 Reamer, 360 Cutter: Carriage-mounted tooling positions reamer and cutter at the correct height and angle, ensuring clean pipe prep and square thread starts every time.
  • 1206 Stand and 32 Transporter Cart: Dedicated stand provides a stable work surface at ergonomic height, and the transport cart rolls the entire machine, stand, and accessories to the next location without disassembly.
  • CSA Approved and UL Standards Compliant (NRTLC): Third-party safety certifications confirm that the Model 300 meets North American electrical and mechanical safety requirements for commercial and industrial use.

Compatibility & Requirements

The Model 300 threads 1/8" to 2" NPT pipe and 1/4" to 2" threaded rod as delivered. The machine accepts RIDGID 811, 815A, and 817A universal die heads for different pipe size ranges, and the speed chuck accommodates optional jaw insert sets for coated pipe or specialty materials. Maximum geared threader capacity extends to 6" pipe when used with compatible RIDGID geared threading attachments (sold separately). The machine requires a standard 115V, 25 to 60 Hz single-phase outlet and operates on common job site or shop power without special circuits.


Installation & Care

Mount the 300 Power Drive onto the included 1206 stand and secure the 311 carriage with lever to the machine body. Thread the foot switch cable to the integral foot switch connection. Verify that the chuck jaws close evenly and that the die head rotates freely before connecting power. Apply Nu-Clear thread cutting oil generously during all threading operations to cool the dies and flush chips. After each use, wipe down the chuck, carriage, and die head, and inspect the rocker-action jaws for wear. Store the machine on the 32 transport cart to keep all components together and ready for the next job.


What's Included
  • (1) 300 Power Drive with foot switch
  • (1) 1206 Stand
  • (1) 311 Carriage with lever
  • (1) 341 Reamer
  • (1) 360 Cutter
  • (1) 811A Universal die head
  • (1) Set 1/2" to 3/4" Universal alloy dies
  • (1) Set 1" to 2" Universal alloy dies
  • (1) 32 Transporter cart
  • (1) 418 Oiler
  • (1) Gallon Nu-Clear thread cutting oil

Frequently Asked Questions

Q: What size pipe can the 300 power drive thread?

A: The RIDGID Model 300 threads pipe from 1/8" to 2" NPT and threaded rod from 1/4" to 2". The included 811A universal die head and two alloy die sets (1/2" to 3/4" and 1" to 2") cover this full range. When equipped with optional RIDGID geared threading attachments, the machine can handle up to 6" pipe.


Specs

–
Product Type:

Pipe Threader

Hertz:

25-60

Voltage:

115V

Thread Type:

NPT

RPM:

38

Capacity:

1/8" to 2" Pipe

1/4" to 2" Rod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the weight with all attachments

Asked by Buddy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Buddy! The shipping weight is 212 lbs. with everything under "Product Includes" included.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Buddy, thanks for writing in. This would weigh 218 pounds.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy