Apply to be a TradeMaster!
Main product image of 9" 395 Night Shade Torpedo Level
Magnifying glass
Hover image to zoom

9" 395 Night Shade Torpedo Level

Brand:
RIDGID
SKU:
20233-RIDGID
Rating:
(0)
Q&A:
(0)
9" 395 Night Shade Torpedo Level
Magnifying glass
Hover image to zoom
$211.69 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
9" Length

Description

–
Product Features
  • Light and compact, ideal for general use and work in tight places.
  • Cast aluminum profile.
  • Glow in the dark vial frames for dark areas.
  • Tubular vials, 180° - 45° - 90°.
  • Three strong rare earth magnets.
  • V-grooved edge to balance level on pipe.
  • Large top-read level vial.
  • Accuracy: 1.0 mm/m.

Specs

–
Product Type:

Level

Length (Inches):

9"

Type:

Magnetic

Torpedo

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy