Apply to be a TradeMaster!
Main product image of 3" Standard ProPress XL-C Ring
Magnifying glass
Hover image to zoom

3" Standard ProPress XL-C Ring

Brand:
RIDGID
SKU:
20548
Rating:
(0)
Q&A:
(0)
3" Standard ProPress XL-C Ring
Magnifying glass
Hover image to zoom
$851.18 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Warranty
Lifetime Warranty

Description

–
3" Standard ProPress XL-C Ring

Features:
  • Patented ring design to make pressed connections for 2-1/2" - 4" copper tube.
  • Includes patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing be placed +/- 90-degrees, relative to the tubing being pressed, allowing greater access in tight spaces.
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).

Specs

–
Product Type:

Press Ring

Size:

3"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy